Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Series
700
Standard
AGMA Service Class I
Output Torque
871 lb-in
Center Distance Code
721
Base Mounting Attachment
No Base
Media Mapping Output
H
Ratio
30:1
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Fan Cooled
No
Output Speed
58.3 rpm
Media Mapping Style
HF
Rated Efficiency
81%
Input Power Rating
0.99 hp, 0.738 kW
Motor Frame Size
B556C
Output Shaft Projection
Hollow Output
Center Distance
2.0625 in
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Bore Shaft Dia.
1.063 in
Style
Right Angle
Media Mapping Hollow Bore
P21
Reduction Type
Single
Output Shaft
Hollow
Input Motor HP
1
Material
Cast Iron, Standard Paint
Weight
26.1 LB
EAN or UPC
781711217368
We're here for you
with Service Centers across the country - We have your back