Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Series
700
Reduction Type
Single
Style
Right Angle
Output Bore Shaft Dia.
1.25 in
Output Torque
620 lb-in
Output Shaft Projection
Hollow Output
Media Mapping Hollow Bore
P20
Input Motor HP
2
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Output Shaft
Hollow
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Center Distance Code
721
Center Distance
2.0625 in
Input Power Rating
3.66 hp, 2.729 kW
Media Mapping Output
H
Motor Frame Size
B7140TC180C
Output Speed
350 rpm
Standard
AGMA Service Class II
Rated Efficiency
94%
Fan Cooled
No
Ratio
5:1
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Media Mapping Style
HF
Weight
26.1 LB
EAN or UPC
781711221426
We're here for you
with Service Centers across the country - We have your back