Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Hollow Output
Center Distance
2.0625 in
Output Speed
350 rpm
Output Torque
620 lb-in
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Reduction Type
Single
Media Mapping Hollow Bore
P21
Rated Efficiency
94%
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Series
700
Media Mapping Style
HF
Motor Frame Size
B7140TC180C
Input Motor HP
2
Standard
AGMA Service Class II
Media Mapping Output
H
Style
Right Angle
Center Distance Code
721
Output Shaft
Hollow
Fan Cooled
No
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Input Power Rating
3.66 hp, 2.729 kW
Ratio
5:1
Output Bore Shaft Dia.
1.063 in
Weight
26.1 LB
EAN or UPC
781711221464
We're here for you
with Service Centers across the country - We have your back