Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class II
Material
Cast Iron, Standard Paint
Reduction Type
Single
Series
700
Center Distance
2.0625 in
Input Motor HP
2
Output Shaft
Hollow
Output Shaft Projection
Hollow Output
Output Bore Shaft Dia.
1.438 in
Base Mounting Attachment
No Base
Output Speed
350 rpm
Center Distance Code
721
Input Power Rating
3.66 hp, 2.729 kW
Media Mapping Hollow Bore
P23
Fan Cooled
No
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Media Mapping Output
H
Rated Efficiency
94%
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Ratio
5:1
Media Mapping Style
HF
Motor Frame Size
B7140TC180C
Style
Right Angle
Output Torque
620 lb-in
Weight
26.1 LB
EAN or UPC
781711221501
We're here for you
with Service Centers across the country - We have your back