Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.66 hp, 0.492 kW
Center Distance
2.0625 in
Output Speed
35 rpm
Standard
AGMA Service Class II
Media Mapping Output
H
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Input Motor HP
0.50
Output Shaft Projection
Hollow Output
Ratio
50:1
Rated Efficiency
72%
Output Bore Shaft Dia.
1.25 in
Material
Cast Iron, Standard Paint
Media Mapping Hollow Bore
P20
Motor Frame Size
B556C
Output Torque
857 lb-in
Base Mounting Attachment
No Base
Center Distance Code
721
Output Shaft
Hollow
Reduction Type
Single
Media Mapping Style
HF
Style
Right Angle
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Fan Cooled
No
Series
700
Weight
26.1 LB
EAN or UPC
781711219386
We're here for you
with Service Centers across the country - We have your back