Skip to content Skip to navigation menu
Boston GearHF721-50-B5-H-P21

HF721-50-B5-H-P21

700 Series 50:1 Ratio Hollow Assembly Single Reduction Worm Gear Reducer Without Base
Item #110277750
  • 0.5 Input Motor hp
  • 700 Series
  • 2.06 in Center Distance
  • Single Reduction
Boston GearHF721-50-B5-H-P21
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 Input Motor hp
  • 700 Series
  • 2.06 in Center Distance
  • Single Reduction

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material Cast Iron, Standard Paint
Input Motor HP 0.50
Style Right Angle
Media Mapping Output H
Center Distance 2.0625 in
Input Power Rating 0.66 hp, 0.492 kW
Standard AGMA Service Class II
Output Speed 35 rpm
Series 700
Output Shaft Projection Hollow Output
Rated Efficiency 72%
Output Shaft Hollow
Output Bore Shaft Dia. 1.063 in
Fan Cooled No
Center Distance Code 721
Media Mapping Style HF
Output Torque Rating Range [Min] 750 lb-in, 85 Nm
Base Mounting Attachment No Base
Reduction Type Single
Output Torque 857 lb-in
Motor Frame Size B556C
Output Torque Rating Range [Max] 999 lb-in, 109 Nm
Ratio 50:1
Media Mapping Hollow Bore P21
Weight 26.1 LB
EAN or UPC 884107150260
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison