Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Speed
175 rpm
Output Torque
789 lb-in
Center Distance
2.0625 in
Output Bore Shaft Dia.
1 in
Fan Cooled
No
Ratio
10:1
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Standard
AGMA Service Class I
Media Mapping Output
H
Series
700
Input Motor HP
2
Output Shaft Projection
Hollow Output
Motor Frame Size
B556C
Input Power Rating
2.34 hp, 1.745 kW
Reduction Type
Single
Output Shaft
Hollow
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Center Distance Code
721
Rated Efficiency
94%
Media Mapping Style
HF
Material
Cast Iron, Standard Paint
Media Mapping Base
B
Media Mapping Hollow Bore
P16
Style
Right Angle
Weight
27.1 LB
EAN or UPC
884107266565
We're here for you
with Service Centers across the country - We have your back