Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Series
700
Media Mapping Style
HF
Media Mapping Output
H
Base Mounting Attachment
Bost Mount Output Bracket Left Mount
Style
Right Angle
Center Distance Code
721
Media Mapping Base
L
Output Torque
826 lb-in
Center Distance
2.0625 in
Output Speed
29.2 rpm
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Reduction Type
Single
Output Shaft Projection
Hollow Output
Output Bore Shaft Dia.
1.25 in
Motor Frame Size
B556C
Input Motor HP
0.50
Media Mapping Hollow Bore
P20
Rated Efficiency
69%
Fan Cooled
No
Ratio
60:1
Input Power Rating
0.55 hp, 0.41 kW
Output Shaft
Hollow
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Weight
34.1 LB
EAN or UPC
884107149400
We're here for you
with Service Centers across the country - We have your back