Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
871 lb-in
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Bore Shaft Dia.
1 in
Standard
AGMA Service Class I
Ratio
30:1
Motor Frame Size
B556C
Input Motor HP
1
Output Shaft
Hollow
Output Speed
58.3 rpm
Input Power Rating
0.99 hp, 0.738 kW
Media Mapping Style
HF
Reduction Type
Single
Center Distance
2.0625 in
Material
Cast Iron, Standard Paint
Fan Cooled
No
Series
700
Center Distance Code
721
Media Mapping Hollow Bore
P16
Base Mounting Attachment
Bost Mount Output Bracket Right Mount
Style
Right Angle
Output Shaft Projection
Hollow Output
Media Mapping Base
R
Rated Efficiency
81%
Media Mapping Output
H
Weight
34.1 LB
EAN or UPC
191191142201
We're here for you
with Service Centers across the country - We have your back