Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled
No
Style
Right Angle
Media Mapping Style
HF
Output Speed
116.7 rpm
Base Mounting Attachment
No Base
Output Shaft Projection
Hollow Output
Center Distance
2.375 in
Material
Cast Iron, Standard Paint
Reduction Type
Single
Motor Frame Size
B7140TC180C
Input Motor HP
2
Input Power Rating
2.34 hp, 1.745 kW
Media Mapping Output
H
Media Mapping Hollow Bore
P18
Output Bore Shaft Dia.
1.125 in
Standard
AGMA Service Class I
Rated Efficiency
92%
Series
700
Output Shaft
Hollow
Ratio
15:1
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance Code
724
Output Torque
1159 lb-in
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Weight
31.1 LB
EAN or UPC
884107082707
We're here for you
with Service Centers across the country - We have your back