Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
No Base
Output Torque
838 lb-in
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Fan Cooled
No
Motor Frame Size
B9180TC210C
Series
700
Input Power Rating
4.95 hp, 3.691 kW
Media Mapping Output
H
Reduction Type
Single
Output Bore Shaft Dia.
1.438 in
Media Mapping Hollow Bore
P23
Output Shaft Projection
Hollow Output
Material
Cast Iron, Standard Paint
Rated Efficiency
94%
Input Motor HP
5
Output Speed
350 rpm
Media Mapping Style
HF
Ratio
5:1
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Shaft
Hollow
Style
Right Angle
Center Distance Code
724
Center Distance
2.375 in
Weight
31.1 LB
EAN or UPC
781711474587
We're here for you
with Service Centers across the country - We have your back