Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Rated Efficiency
75%
Input Power Rating
0.87 hp, 0.649 kW
Style
Right Angle
Media Mapping Style
HF
Output Torque
1177 lb-in
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Reduction Type
Single
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance Code
724
Fan Cooled
No
Media Mapping Output
H
Output Shaft Projection
Hollow Output
Center Distance
2.375 in
Output Shaft
Hollow
Input Motor HP
0.75
Ratio
50:1
Series
700
Output Speed
35 rpm
Motor Frame Size
B556C
Standard
AGMA Service Class I
Media Mapping Hollow Bore
P14
Output Bore Shaft Dia.
0.875 in
Weight
31.1 LB
EAN or UPC
781711473825
We're here for you
with Service Centers across the country - We have your back