Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Family Name
HF
Ratio
60:1
Housing Material
Cast Iron
Center Distance Code
724
Media Mapping Hollow Bore
P19
Base to Shaft Center Height w/High Vert. Base Kit
5 1/4 in
Bolt Center Length x Bolt Center Width
5 in x 2 7/8 in
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Max. Thrust Load @ 1150 rpm
900 lb/in
Output Configuration
Hollow Output
Washdown Duty
No
Thermal Input Horsepower @ 1750 RPM
N/A
Worm Position
Universal
Frame Size
56C
Output RPM @ 1750 rpm Input
29.2 rpm
Torque Out @ 1150 rpm
1040 in lb
Input (Shaft or Bore) Size
5/8 in
Base to Shaft Center Height w/Std. Base Kit
5.19 in
Bolt Centers w/ Vertical Base Kits (in)
8.94 x 4.88
HP @ RPM
0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm
Output Torque @ RPM
1040 in lb @ 1150 rpm, 1128 in lb @ 1750 rpm
Bore Code
B5
Input Motor HP
0.75
Output Shaft
Hollow
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Motor Frame Size
B556C
Output Bore Shaft Dia.
1.188 in
Max. Input HP @ 100 rpm
0.073 hp
Frame
56C
Base to Centerline of Input Shaft
4 7/8 in
Base Mounting Attachment
No Base
Base to Centerline of Output Shaft
2 1/2 in
Use With
724
Box Width
4 15/16 in
Base to Shaft Center Height w/Low Vert. Base Kit
3.38 in
Bolt Centers w/ Std. Base Kit (in)
7 1/16 x 4 7/8
Series
700
Reduction Type
Single
Base to Shaft Center Height w/Vert. "J" Base Kit
4.06 in
Max. Overhung Load @ RPM
900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm
Box Height
6 15/16 in
Bolt Center
5 in x 2 7/8 in
Lubrication
None
Output Shaft Projection
Hollow Output
Input Power Rating
0.73 hp, 0.544 kW
Input HP @ RPM
0.49 hp @ 1150 rpm, 0.73 hp @ 1750 rpm
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Box Length
6 3/8 in
Output RPM @ Input RPM
29 rpm @ 1750 rpm
Bolt Centers w/ Vertical "J" Base Kit (in)
9.19 x 2.88
Motor HP
0.5 hp
Input Configuration
C-Face Quilled
Rated Efficiency
71%
Torque Out @ 1750 rpm
1128 in lb
Fan Cooled
No
Output Speed
29.2 rpm
Style
Right Angle
Motor Application
General Purpose
Output Torque
1128 lb-in
Max. Overhung Load @ 1750 rpm
900 lb/in
Max. Thrust Load @ RPM
900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm
Center Distance
2.375 in
Media Mapping Style
HF
Standard
AGMA Service Class I
Keyway Size
3/16 x 3/32
Output (Shaft or Bore) Size
1 3/16 in
Shaft Assembly Code
H
Weight
31.1 LB
EAN or UPC
781711630662
We're here for you
with Service Centers across the country - We have your back