Skip to content Skip to navigation menu
Boston GearHF726-10-B7-H-P20

HF726-10-B7-H-P20

700 Series 10:1 Ratio Hollow Assembly Single Reduction Worm Gear Reducer Without Base
Item #110277775
  • 3 Input Motor hp
  • 700 Series
  • 2.62 in Center Distance
  • Single Reduction
Boston GearHF726-10-B7-H-P20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Input Motor hp
  • 700 Series
  • 2.62 in Center Distance
  • Single Reduction

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style Right Angle
Input Motor HP 3
Motor Frame Size B7140TC180C
Media Mapping Hollow Bore P20
Media Mapping Style HF
Ratio 10:1
Material Cast Iron, Standard Paint
Center Distance 2.625 in
Base Mounting Attachment No Base
Output Shaft Projection Hollow Output
Rated Efficiency 95%
Media Mapping Output H
Output Bore Shaft Dia. 1.25 in
Standard AGMA Service Class II
Center Distance Code 726
Series 700
Reduction Type Single
Output Speed 175 rpm
Input Power Rating 3.94 hp, 2.938 kW
Output Torque 1345 lb-in
Output Shaft Hollow
Output Torque Rating Range [Min] 1000 lb-in, 110 Nm
Fan Cooled No
Output Torque Rating Range [Max] 1499 lb-in, 159 Nm
Weight 45.1 LB
EAN or UPC 884107163789
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison