Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style
Right Angle
Output Torque
1345 lb-in
Series
700
Rated Efficiency
95%
Media Mapping Output
H
Ratio
10:1
Base Mounting Attachment
No Base
Standard
AGMA Service Class II
Fan Cooled
No
Input Power Rating
3.94 hp, 2.938 kW
Output Shaft
Hollow
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Media Mapping Style
HF
Center Distance Code
726
Reduction Type
Single
Output Bore Shaft Dia.
1.063 in
Output Speed
175 rpm
Motor Frame Size
B7140TC180C
Center Distance
2.625 in
Material
Cast Iron, Standard Paint
Output Shaft Projection
Hollow Output
Input Motor HP
3
Media Mapping Hollow Bore
P21
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Weight
45.1 LB
EAN or UPC
884107227153
We're here for you
with Service Centers across the country - We have your back