Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
15:1
Base Mounting Attachment
No Base
Media Mapping Hollow Bore
P28
Fan Cooled
No
Reduction Type
Single
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.75 in
Output Shaft Projection
Hollow Output
Output Speed
116.7 rpm
Media Mapping Output
H
Motor Frame Size
B7140TC180C
Media Mapping Style
HF
Input Motor HP
3
Center Distance
2.625 in
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Center Distance Code
726
Style
Right Angle
Input Power Rating
2.95 hp, 2.2 kW
Rated Efficiency
92%
Output Torque
1466 lb-in
Material
Cast Iron, Standard Paint
Output Shaft
Hollow
Series
700
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Weight
45.1 LB
EAN or UPC
884107017198
We're here for you
with Service Centers across the country - We have your back