Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Series
700
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Media Mapping Style
HF
Input Motor HP
2
Output Bore Shaft Dia.
1.438 in
Center Distance Code
726
Ratio
20:1
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Fan Cooled
No
Input Power Rating
2.34 hp, 1.745 kW
Base Mounting Attachment
No Base
Output Shaft Projection
Hollow Output
Output Torque
1483 lb-in
Motor Frame Size
B556C
Rated Efficiency
88%
Media Mapping Hollow Bore
P23
Reduction Type
Single
Output Shaft
Hollow
Output Speed
87.5 rpm
Material
Cast Iron, Standard Paint
Style
Right Angle
Standard
AGMA Service Class I
Media Mapping Output
H
Center Distance
2.625 in
Weight
45.1 LB
EAN or UPC
884107128689
We're here for you
with Service Centers across the country - We have your back