Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1483 lb-in
Media Mapping Style
HF
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Series
700
Center Distance
2.625 in
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Output Shaft Projection
Hollow Output
Input Power Rating
2.34 hp, 1.745 kW
Ratio
20:1
Style
Right Angle
Base Mounting Attachment
No Base
Reduction Type
Single
Media Mapping Output
H
Input Motor HP
2
Media Mapping Hollow Bore
P19
Motor Frame Size
B7140TC180C
Fan Cooled
No
Center Distance Code
726
Output Speed
87.5 rpm
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.188 in
Standard
AGMA Service Class I
Rated Efficiency
88%
Output Shaft
Hollow
Weight
45.1 LB
EAN or UPC
781711493588
We're here for you
with Service Centers across the country - We have your back