Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1514 lb-in
Ratio
25:1
Style
Right Angle
Motor Frame Size
B7140TC180C
Output Speed
70 rpm
Center Distance Code
726
Media Mapping Style
HF
Standard
AGMA Service Class I
Series
700
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Material
Cast Iron, Standard Paint
Rated Efficiency
87%
Media Mapping Hollow Bore
P23
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Bore Shaft Dia.
1.438 in
Reduction Type
Single
Output Shaft Projection
Hollow Output
Input Motor HP
2
Base Mounting Attachment
No Base
Media Mapping Output
H
Input Power Rating
1.94 hp, 1.447 kW
Output Shaft
Hollow
Fan Cooled
No
Center Distance
2.625 in
Weight
45.1 LB
EAN or UPC
884107016467
We're here for you
with Service Centers across the country - We have your back