Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque
1514 lb-in
Base Mounting Attachment
No Base
Input Motor HP
2
Center Distance Code
726
Standard
AGMA Service Class I
Style
Right Angle
Rated Efficiency
87%
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Media Mapping Style
HF
Fan Cooled
No
Media Mapping Hollow Bore
P26
Center Distance
2.625 in
Ratio
25:1
Reduction Type
Single
Motor Frame Size
B7140TC180C
Input Power Rating
1.94 hp, 1.447 kW
Series
700
Output Shaft Projection
Hollow Output
Media Mapping Output
H
Output Bore Shaft Dia.
1.625 in
Output Shaft
Hollow
Output Speed
70 rpm
Material
Cast Iron, Standard Paint
Weight
45.1 LB
EAN or UPC
884107124261
We're here for you
with Service Centers across the country - We have your back