Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
87%
Media Mapping Output
H
Base Mounting Attachment
No Base
Center Distance
2.625 in
Output Shaft Projection
Hollow Output
Material
Cast Iron, Standard Paint
Output Speed
70 rpm
Input Power Rating
1.94 hp, 1.447 kW
Reduction Type
Single
Series
700
Input Motor HP
2
Output Bore Shaft Dia.
1.75 in
Output Shaft
Hollow
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Center Distance Code
726
Style
Right Angle
Output Torque
1514 lb-in
Fan Cooled
No
Media Mapping Style
HF
Media Mapping Hollow Bore
P28
Standard
AGMA Service Class I
Ratio
25:1
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Motor Frame Size
B7140TC180C
Weight
45.1 LB
EAN or UPC
884107011516
We're here for you
with Service Centers across the country - We have your back