Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
25:1
Center Distance
2.625 in
Input Power Rating
1.94 hp, 1.447 kW
Center Distance Code
726
Output Shaft
Hollow
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Fan Cooled
No
Reduction Type
Single
Output Torque
1514 lb-in
Input Motor HP
2
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Shaft Projection
Hollow Output
Standard
AGMA Service Class I
Motor Frame Size
B7140TC180C
Output Speed
70 rpm
Output Bore Shaft Dia.
1.938 in
Media Mapping Output
H
Style
Right Angle
Media Mapping Hollow Bore
P31
Series
700
Rated Efficiency
87%
Media Mapping Style
HF
Material
Cast Iron, Standard Paint
Weight
45.1 LB
EAN or UPC
884107138244
We're here for you
with Service Centers across the country - We have your back