Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
HF
Media Mapping Hollow Bore
P19
Input Power Rating
1.68 hp, 1.253 kW
Reduction Type
Single
Series
700
Output Shaft
Hollow
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Bore Shaft Dia.
1.188 in
Center Distance
2.625 in
Output Speed
58.3 rpm
Motor Frame Size
B7140TC180C
Standard
AGMA Service Class I
Media Mapping Output
H
Fan Cooled
No
Rated Efficiency
84%
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Material
Cast Iron, Standard Paint
Style
Right Angle
Output Torque
1521 lb-in
Output Shaft Projection
Hollow Output
Input Motor HP
1.50
Ratio
30:1
Center Distance Code
726
Weight
51.1 LB
EAN or UPC
884107357171
We're here for you
with Service Centers across the country - We have your back