Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
2.625 in
Input Motor HP
1.50
Fan Cooled
No
Output Shaft
Hollow
Center Distance Code
726
Media Mapping Style
HF
Ratio
30:1
Series
700
Material
Cast Iron, Standard Paint
Reduction Type
Single
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Media Mapping Output
H
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque
1521 lb-in
Standard
AGMA Service Class I
Style
Right Angle
Output Speed
58.3 rpm
Media Mapping Hollow Bore
P31
Input Power Rating
1.68 hp, 1.253 kW
Rated Efficiency
84%
Output Shaft Projection
Hollow Output
Motor Frame Size
B7140TC180C
Output Bore Shaft Dia.
1.938 in
Weight
45.1 LB
EAN or UPC
884107303246
We're here for you
with Service Centers across the country - We have your back