Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Media Mapping Style
HF
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Center Distance Code
726
Motor Frame Size
B9180TC210C
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Shaft
Hollow
Media Mapping Output
H
Input Power Rating
6.11 hp, 4.556 kW
Ratio
5:1
Center Distance
2.625 in
Media Mapping Hollow Bore
P27
Reduction Type
Single
Series
700
Style
Right Angle
Output Speed
350 rpm
Output Shaft Projection
Hollow Output
Fan Cooled
No
Input Motor HP
5
Rated Efficiency
94%
Output Torque
1034 lb-in
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.687 in
Base Mounting Attachment
No Base
Weight
45.1 LB
EAN or UPC
191191758419
We're here for you
with Service Centers across the country - We have your back