Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Reduction Type
Single
Series
700
Media Mapping Style
HF
Input Motor HP
1
Media Mapping Hollow Bore
P24
Fan Cooled
No
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Output Speed
35 rpm
Output Torque
1484 lb-in
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Center Distance
2.625 in
Input Power Rating
1.08 hp, 0.805 kW
Rated Efficiency
76%
Output Shaft
Hollow
Center Distance Code
726
Ratio
50:1
Motor Frame Size
B556C
Output Bore Shaft Dia.
1.5 in
Output Shaft Projection
Hollow Output
Style
Right Angle
Weight
45.1 LB
EAN or UPC
781711591826
We're here for you
with Service Centers across the country - We have your back