Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Shaft
Hollow
Ratio
60:1
Media Mapping Hollow Bore
P26
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1.625 in
Rated Efficiency
72%
Fan Cooled
No
Output Torque
1385 lb-in
Output Speed
29.2 rpm
Media Mapping Style
HF
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Input Power Rating
0.89 hp, 0.664 kW
Reduction Type
Single
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Input Motor HP
0.75
Style
Right Angle
Series
700
Standard
AGMA Service Class I
Center Distance Code
726
Motor Frame Size
B556C
Center Distance
2.625 in
Weight
45.1 LB
EAN or UPC
781711495087
We're here for you
with Service Centers across the country - We have your back