Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1483 lb-in
Input Power Rating
2.34 hp, 1.745 kW
Motor Frame Size
B556C
Rated Efficiency
88%
Fan Cooled
No
Output Torque Rating Range [Min]
1000 lb-in, 160 Nm
Media Mapping Hollow Bore
P28
Center Distance Code
726
Output Shaft
Hollow
Media Mapping Output
H
Input Motor HP
2
Output Torque Rating Range [Max]
1499 lb-in, 234 Nm
Media Mapping Base
B
Center Distance
2.625 in
Base Mounting Attachment
Horizontal Base Bottom Mount
Series
700
Media Mapping Style
HF
Standard
AGMA Service Class I
Ratio
20:1
Style
Right Angle
Output Speed
87.5 rpm
Output Bore Shaft Dia.
1.75 in
Material
Cast Iron, Standard Paint
Output Shaft Projection
Hollow Output
Reduction Type
Single
Weight
48.1 LB
EAN or UPC
884107168050
We're here for you
with Service Centers across the country - We have your back