Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
29.2 rpm
Input Power Rating
0.89 hp, 0.664 kW
Center Distance
2.625 in
Rated Efficiency
72%
Output Torque
1385 lb-in
Base Mounting Attachment
Bost Mount Output Bracket Left Mount
Media Mapping Hollow Bore
P20
Media Mapping Output
H
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Media Mapping Style
HF
Media Mapping Base
L
Output Bore Shaft Dia.
1.25 in
Series
700
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Shaft Projection
Hollow Output
Output Shaft
Hollow
Reduction Type
Single
Motor Frame Size
B556C
Fan Cooled
No
Input Motor HP
0.75
Material
Cast Iron, Standard Paint
Center Distance Code
726
Standard
AGMA Service Class I
Ratio
60:1
Style
Right Angle
Weight
56.1 LB
EAN or UPC
884107200385
We're here for you
with Service Centers across the country - We have your back