Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
5.28 hp, 3.937 kW
Series
700
Output Speed
175 rpm
Media Mapping Output
H
Output Bore Shaft Dia.
1.438 in
Ratio
10:1
Style
Right Angle
Material
Cast Iron, Standard Paint
Media Mapping Style
HF
Output Torque
1787 lb-in
Rated Efficiency
94%
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Center Distance Code
730
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Standard
AGMA Service Class I
Input Motor HP
5
Reduction Type
Single
Motor Frame Size
B9180TC210C
Media Mapping Hollow Bore
P23
Center Distance
3 in
Output Shaft Projection
Hollow Output
Output Shaft
Hollow
Fan Cooled
No
Weight
66.1 LB
EAN or UPC
884107173016
We're here for you
with Service Centers across the country - We have your back