Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Series
700
Media Mapping Hollow Bore
P31
Input Motor HP
3
Reduction Type
Single
Output Speed
116.7 rpm
Output Bore Shaft Dia.
1.938 in
Output Shaft Projection
Hollow Output
Output Shaft
Hollow
Style
Right Angle
Media Mapping Style
HF
Media Mapping Output
H
Material
Cast Iron, Standard Paint
Fan Cooled
No
Center Distance Code
730
Center Distance
3 in
Rated Efficiency
92%
Base Mounting Attachment
No Base
Motor Frame Size
B7140TC180C
Output Torque
1969 lb-in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Input Power Rating
3.97 hp, 2.96 kW
Ratio
15:1
Standard
AGMA Service Class II
Weight
71.1 LB
EAN or UPC
884107399911
We're here for you
with Service Centers across the country - We have your back