Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1969 lb-in
Media Mapping Hollow Bore
P23
Style
Right Angle
Output Shaft
Hollow
Media Mapping Output
H
Series
700
Standard
AGMA Service Class II
Base Mounting Attachment
No Base
Output Speed
116.7 rpm
Reduction Type
Single
Center Distance
3 in
Media Mapping Style
HF
Fan Cooled
No
Motor Frame Size
B9180TC210C
Center Distance Code
730
Ratio
15:1
Material
Cast Iron, Standard Paint
Input Motor HP
3
Output Shaft Projection
Hollow Output
Rated Efficiency
92%
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Bore Shaft Dia.
1.438 in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Input Power Rating
3.97 hp, 2.96 kW
Weight
66.1 LB
EAN or UPC
884107058832
We're here for you
with Service Centers across the country - We have your back