Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
3
Motor Frame Size
B9180TC210C
Center Distance Code
730
Fan Cooled
No
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Shaft Projection
Hollow Output
Media Mapping Style
HF
Output Bore Shaft Dia.
1.687 in
Rated Efficiency
92%
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Ratio
15:1
Reduction Type
Single
Output Torque
1969 lb-in
Base Mounting Attachment
No Base
Output Shaft
Hollow
Output Speed
116.7 rpm
Standard
AGMA Service Class II
Series
700
Center Distance
3 in
Input Power Rating
3.97 hp, 2.96 kW
Material
Cast Iron, Standard Paint
Style
Right Angle
Media Mapping Hollow Bore
P27
Media Mapping Output
H
Weight
66.1 LB
EAN or UPC
884107058849
We're here for you
with Service Centers across the country - We have your back