Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Motor Frame Size
B7140TC180C
Output Bore Shaft Dia.
2 in
Input Power Rating
3.14 hp, 2.341 kW
Rated Efficiency
89%
Media Mapping Hollow Bore
P32
Series
700
Center Distance Code
730
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Input Motor HP
3
Fan Cooled
No
Ratio
20:1
Style
Right Angle
Output Shaft Projection
Hollow Output
Reduction Type
Single
Center Distance
3 in
Material
Cast Iron, Standard Paint
Output Torque
2024 lb-in
Media Mapping Output
H
Media Mapping Style
HF
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Output Shaft
Hollow
Output Speed
87.5 rpm
Weight
66.1 LB
EAN or UPC
884107310367
We're here for you
with Service Centers across the country - We have your back