Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1.25 in
Output Shaft
Hollow
Motor Frame Size
B9180TC210C
Media Mapping Hollow Bore
P20
Rated Efficiency
89%
Input Motor HP
3
Media Mapping Style
HF
Base Mounting Attachment
No Base
Output Shaft Projection
Hollow Output
Style
Right Angle
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Center Distance Code
730
Output Torque
2024 lb-in
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Fan Cooled
No
Media Mapping Output
H
Input Power Rating
3.14 hp, 2.341 kW
Ratio
20:1
Standard
AGMA Service Class I
Reduction Type
Single
Center Distance
3 in
Series
700
Output Speed
87.5 rpm
Weight
66.1 LB
EAN or UPC
781711072387
We're here for you
with Service Centers across the country - We have your back