Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Hollow Bore
P24
Output Bore Shaft Dia.
1.5 in
Center Distance
3 in
Fan Cooled
No
Ratio
20:1
Output Speed
87.5 rpm
Reduction Type
Single
Motor Frame Size
B9180TC210C
Material
Cast Iron, Standard Paint
Output Torque
2024 lb-in
Style
Right Angle
Output Shaft Projection
Hollow Output
Series
700
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Center Distance Code
730
Output Shaft
Hollow
Input Power Rating
3.14 hp, 2.341 kW
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Media Mapping Style
HF
Rated Efficiency
89%
Standard
AGMA Service Class I
Input Motor HP
3
Media Mapping Output
H
Weight
66.1 LB
EAN or UPC
884107159737
We're here for you
with Service Centers across the country - We have your back