Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
2
Reduction Type
Single
Output Torque
2045 lb-in
Motor Frame Size
B7140TC180C
Center Distance
3 in
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Output Bore Shaft Dia.
1.938 in
Input Power Rating
2.27 hp, 1.693 kW
Output Shaft
Hollow
Style
Right Angle
Output Speed
58.3 rpm
Standard
AGMA Service Class I
Media Mapping Output
H
Fan Cooled
No
Output Shaft Projection
Hollow Output
Material
Cast Iron, Standard Paint
Series
700
Rated Efficiency
83%
Ratio
30:1
Base Mounting Attachment
No Base
Media Mapping Style
HF
Center Distance Code
730
Media Mapping Hollow Bore
P31
Weight
66.1 LB
EAN or UPC
884107199801
We're here for you
with Service Centers across the country - We have your back