Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
8.32 hp, 6.204 kW
Motor Frame Size
B9180TC210C
Standard
AGMA Service Class II
Output Torque Rating Range [Min]
1175 lb-in, 110 Nm
Center Distance Code
730
Series
700
Output Shaft
Hollow
Style
Right Angle
Reduction Type
Single
Center Distance
3 in
Output Torque
1408 lb-in
Media Mapping Style
HF
Output Bore Shaft Dia.
1.938 in
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Output Torque Rating Range [Max]
1449 lb-in, 159 Nm
Media Mapping Hollow Bore
P31
Fan Cooled
No
Ratio
5:1
Output Shaft Projection
Hollow Output
Output Speed
350 rpm
Base Mounting Attachment
No Base
Input Motor HP
5
Rated Efficiency
94%
Weight
71.1 LB
EAN or UPC
884107353005
We're here for you
with Service Centers across the country - We have your back