Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Style
HF
Output Speed
350 rpm
Series
700
Center Distance
3 in
Media Mapping Output
H
Center Distance Code
730
Motor Frame Size
B9180TC210C
Standard
AGMA Service Class II
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Min]
1175 lb-in, 110 Nm
Reduction Type
Single
Input Power Rating
8.32 hp, 6.204 kW
Output Torque
1408 lb-in
Output Bore Shaft Dia.
2 in
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Output Shaft
Hollow
Ratio
5:1
Rated Efficiency
94%
Style
Right Angle
Media Mapping Hollow Bore
P32
Output Torque Rating Range [Max]
1449 lb-in, 159 Nm
Input Motor HP
5
Fan Cooled
No
Weight
66.1 LB
EAN or UPC
884107310312
We're here for you
with Service Centers across the country - We have your back