Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Output Shaft Projection
Hollow Output
Fan Cooled
No
Material
Cast Iron, Standard Paint
Series
700
Input Motor HP
1
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1.375 in
Output Speed
29.2 rpm
Media Mapping Hollow Bore
P22
Input Power Rating
1.2 hp, 0.895 kW
Media Mapping Style
HF
Rated Efficiency
74%
Ratio
60:1
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Reduction Type
Single
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Torque
1921 lb-in
Media Mapping Output
H
Center Distance
3 in
Style
Right Angle
Output Shaft
Hollow
Motor Frame Size
B556C
Center Distance Code
730
Weight
66.1 LB
EAN or UPC
884107141039
We're here for you
with Service Centers across the country - We have your back