Boston Gear
HF7713-15-B5-H-P10
700 Series 15:1 Ratio Hollow Assembly Single Reduction Worm Gear Reducer Without Base
Item #101793751
- 0.5 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output RPM @ 1750 rpm Input | 117 rpm |
| Media Mapping Hollow Bore | P10 |
| Output Shaft | Hollow |
| Center Distance | 1.33 in |
| Base Mounting Attachment | No Base |
| Material | Cast Iron, Standard Paint |
| Keyway Size | 3/16 x 3/32 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Frame Size | 56C |
| Output Configuration | Hollow Output |
| Housing Material | Cast Iron |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Bolt Center | 3 1/4" x 2" |
| Media Mapping Style | HF |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Input HP @ RPM | 0.37 hp @ 1150 rpm, 0.66 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Media Mapping Output | H |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Center Distance Code | 713 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Rated Efficiency | 86% |
| Use With | 713 |
| Output Torque @ RPM | 262 in lb @ 1150 rpm, 305 in lb @ 1750 rpm |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output Speed | 116.7 rpm |
| Max. Input HP @ 100 rpm | 0.049 hp |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Standard | AGMA Service Class II |
| Output Torque Rating Range [Max] | 499 lb-in, 34 Nm |
| Worm Position | Universal |
| Output Bore Shaft Dia. | 0.625 in |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Output Shaft Projection | Hollow Output |
| Torque Out @ 1150 rpm | 262 in lb |
| Input Motor HP | 0.50 |
| Series | 700 |
| Bore Code | B5 |
| Fan Cooled | No |
| Style | Right Angle |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Output Torque Rating Range [Min] | 300 lb-in, 10 Nm |
| Base to Centerline of Output Shaft | 1 23/32 in |
| Motor Frame Size | B556C |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 4 1/4 in |
| Box Height | 4 21/32 in |
| Input Power Rating | 0.66 hp, 0.492 kW |
| Frame | 56C |
| Box Width | 3 41/64 in |
| Lubrication | None |
| Shaft Assembly Code | H |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Ratio | 15:1 |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | 305 in lb |
| Motor HP | 1/2 hp |
| Output Torque | 305 lb-in |
| Reduction Type | Single |
| Family Name | HF |
| Weight | 13.1 LB |
| EAN or UPC | 781711630037 |
