Boston Gear
HF7718-10-B5-H-P16
700 Series 10:1 Ratio Hollow Assembly Single Reduction Worm Gear Reducer Without Base
Item #101794155
- 1.50 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Input Configuration | C-Face Quilled |
| Shaft Assembly Code | H |
| Torque Out @ 1150 rpm | 480 in lb |
| Output Configuration | Hollow Output |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Output Torque | 536 lb-in |
| Output Torque @ RPM | 480 in lb @ 1150 rpm, 536 in lb @ 1750 rpm |
| Family Name | HF |
| HP @ RPM | 1 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Media Mapping Style | HF |
| Rated Efficiency | 92% |
| Output (Shaft or Bore) Size | 1 in |
| Box Length | 5 1/2 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input Motor HP | 1.50 |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Ratio | 10:1 |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Output Bore Shaft Dia. | 1 in |
| Lubrication | None |
| Center Distance | 1.75 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Motor Application | General Purpose |
| Motor Frame Size | B556C |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Material | Cast Iron, Standard Paint |
| Input HP @ RPM | 0.98 hp @ 1150 rpm, 1.61 hp @ 1750 rpm |
| Box Height | 5 3/4 in |
| Box Width | 4 37/64 in |
| Series | 700 |
| Center Distance Code | 718 |
| Output Shaft | Hollow |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Base Mounting Attachment | No Base |
| Bore Code | B5 |
| Output Speed | 175 rpm |
| Media Mapping Output | H |
| Fan Cooled | No |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Use With | 718 |
| Standard | AGMA Service Class I |
| Output Shaft Projection | Hollow Output |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Frame | 56C |
| Keyway Size | 3/16 x 3/32 |
| Torque Out @ 1750 rpm | 536 in lb |
| Washdown Duty | No |
| Input Power Rating | 1.61 hp, 1.201 kW |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Housing Material | Cast Iron |
| Media Mapping Hollow Bore | P16 |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Style | Right Angle |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Worm Position | Universal |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Reduction Type | Single |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Motor HP | 1 hp |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Frame Size | 56C |
| Weight | 20.1 LB |
| EAN or UPC | 781711630143 |
