Boston Gear
HF7718-20-B5-H-P16
700 Series 20:1 Ratio Hollow Assembly Single Reduction Worm Gear Reducer Without Base
Item #101817836
- 1 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Motor Application | General Purpose |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Frame | 56C |
| Torque Out @ 1150 rpm | 525 in lb |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Fan Cooled | No |
| Family Name | HF |
| Use With | 718 |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Rated Efficiency | 84% |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Media Mapping Hollow Bore | P16 |
| Output Shaft Projection | Hollow Output |
| Max. Input HP @ 100 rpm | 0.08 hp |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Shaft Assembly Code | H |
| Style | Right Angle |
| Base Mounting Attachment | No Base |
| Output Torque @ RPM | 525 in lb @ 1150 rpm, 590 in lb @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Torque Out @ 1750 rpm | 590 in lb |
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Standard | AGMA Service Class I |
| Center Distance Code | 718 |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Box Height | 5 3/4 in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Washdown Duty | No |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Output Configuration | Hollow Output |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Input HP @ RPM | 0.58 hp @ 1150 rpm, 0.97 hp @ 1750 rpm |
| Housing Material | Cast Iron |
| Media Mapping Style | HF |
| Material | Cast Iron, Standard Paint |
| Output Bore Shaft Dia. | 1 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Output Speed | 87.5 rpm |
| Input Configuration | C-Face Quilled |
| Media Mapping Output | H |
| Worm Position | Universal |
| Input Power Rating | 0.97 hp, 0.723 kW |
| Output Shaft | Hollow |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Series | 700 |
| Center Distance | 1.75 in |
| Box Length | 5 1/2 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Lubrication | None |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Box Width | 4 37/64 in |
| Motor Frame Size | B556C |
| Output Torque | 590 lb-in |
| Bore Code | B5 |
| Reduction Type | Single |
| Input Motor HP | 1 |
| Keyway Size | 3/16 x 3/32 |
| Ratio | 20:1 |
| Motor HP | 3/4 hp |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Frame Size | 56C |
| Output (Shaft or Bore) Size | 1 in |
| Weight | 20.1 LB |
| EAN or UPC | 781711630181 |
