Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
25:1
Series
700
Media Mapping Output
H
Input Power Rating
0.76 hp, 0.567 kW
Motor Frame Size
B556C
Standard
AGMA Service Class I
Input Motor HP
0.75
Base Mounting Attachment
No Base
Fan Cooled
No
Media Mapping Style
HF
Output Bore Shaft Dia.
1 in
Material
Cast Iron, Standard Paint
Output Shaft
Hollow
Output Speed
70 rpm
Media Mapping Hollow Bore
P16
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Rated Efficiency
84%
Reduction Type
Single
Style
Right Angle
Center Distance Code
718
Center Distance
1.75 in
Output Torque
574 lb-in
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Weight
20.1 LB
EAN or UPC
781711750575
We're here for you
with Service Centers across the country - We have your back