Boston Gear
HF7718-30-B5-H-P16
700 Series 30:1 Ratio Hollow Assembly Single Reduction Worm Gear Reducer Without Base
Item #101842945
- 0.5 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Box Height | 5 3/4 in |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Center Distance Code | 718 |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Box Width | 4 37/64 in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Lubrication | None |
| Motor HP | 0.5 hp |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Input HP @ RPM | 0.4 hp @ 1150 rpm, 0.65 hp @ 1750 rpm |
| Housing Material | Cast Iron |
| Reduction Type | Single |
| Media Mapping Style | HF |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Center Distance | 1.75 in |
| Worm Position | Universal |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Series | 700 |
| Ratio | 30:1 |
| Output Torque | 573 lb-in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Media Mapping Output | H |
| Keyway Size | 3/16 x 3/32 |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Output Torque @ RPM | 530 in lb @ 1150 rpm, 573 in lb @ 1750 rpm |
| Frame | 56C |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Output Configuration | Hollow Output |
| Box Length | 5 1/2 in |
| Style | Right Angle |
| Shaft Assembly Code | H |
| Base Mounting Attachment | No Base |
| Input Power Rating | 0.65 hp, 0.485 kW |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Family Name | HF |
| Input (Shaft or Bore) Size | 5/8 in |
| Torque Out @ 1150 rpm | 530 in lb |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Torque Out @ 1750 rpm | 573 in lb |
| Standard | AGMA Service Class II |
| Output Shaft | Hollow |
| Input Configuration | C-Face Quilled |
| Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Output Bore Shaft Dia. | 1 in |
| Output Speed | 58.3 rpm |
| Input Motor HP | 0.50 |
| Motor Frame Size | B556C |
| Bore Code | B5 |
| Rated Efficiency | 82% |
| Material | Cast Iron, Standard Paint |
| Max. Input HP @ 100 rpm | 0.057 hp |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Media Mapping Hollow Bore | P16 |
| Output (Shaft or Bore) Size | 1 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Use With | 718 |
| Frame Size | 56C |
| Motor Application | General Purpose |
| Output Shaft Projection | Hollow Output |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Washdown Duty | No |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Fan Cooled | No |
| Weight | 20.1 LB |
| EAN or UPC | 781711630204 |
