Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
Input Configuration
C-Face Quilled
Bolt Centers w/ Vertical Base Kits (in)
7.38 x 4.00
Family Name
HF
Bolt Center Length x Bolt Center Width
4 3/16 in x 2 3/4 in
Motor HP
0.3333 hp
Shaft Assembly Code
H
Base to Shaft Center Height w/Low Vert. Base Kit
3 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Input (Shaft or Bore) Size
5/8 in
Media Mapping Style
HF
Motor Frame Size
B556C
HP @ RPM
0.3333333 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm
Media Mapping Hollow Bore
P16
Output Speed
43.8 rpm
Ratio
40:1
Output Bore Shaft Dia.
1 in
Housing Material
Cast Iron
Torque Out @ 1150 rpm
525 in lb
Torque Out @ 1750 rpm
609 in lb
Material
Cast Iron, Standard Paint
Max. Thrust Load @ RPM
500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm
Bolt Centers w/ Vertical "J" Base Kit (in)
7.63 x 2.50
Base to Centerline of Input Shaft
3 13/16 in
Base to Centerline of Output Shaft
2 1/16 in
Max. Overhung Load @ 1750 rpm
500 lb/in
Max. Thrust Load @ 1150 rpm
500 lb/in
Motor Application
General Purpose
Box Width
4 37/64 in
Worm Position
Universal
Output Shaft Projection
Hollow Output
Washdown Duty
No
Lubrication
None
Output RPM @ 1750 rpm Input
43.75 rpm
Center Distance
1.75 in
Reduction Type
Single
Frame Size
56C
Output Torque
609 lb-in
Max. Input HP @ 100 rpm
0.052 hp
Output RPM @ Input RPM
44 rpm @ 1750 rpm
Output Configuration
Hollow Output
Style
Right Angle
Fan Cooled
No
Thermal Input Horsepower @ 1750 RPM
N/A
Use With
718
Box Length
5 1/2 in
Box Height
5 3/4 in
Output Shaft
Hollow
Base Mounting Attachment
No Base
Frame
56C
Center Distance Code
718
Input Motor HP
0.50
Rated Efficiency
74%
Keyway Size
3/16 x 3/32
Bolt Centers w/ Std. Base Kit (in)
5 3/4 x 4 1/2
Input HP @ RPM
0.33 hp @ 1150 rpm, 0.57 hp @ 1750 rpm
Output (Shaft or Bore) Size
1 in
Media Mapping Output
H
Base to Shaft Center Height w/Vert. "J" Base Kit
3.5 in
Bolt Center
4 3/16 in x 2 3/4 in
Max. Overhung Load @ RPM
500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm
Standard
AGMA Service Class I
Input Power Rating
0.57 hp, 0.425 kW
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Bore Code
B5
Series
700
Output Torque @ RPM
525 in lb @ 1150 rpm, 609 in lb @ 1750 rpm
Base to Shaft Center Height w/Std. Base Kit
4.38 in
Base to Shaft Center Height w/High Vert. Base Kit
4.38 in
Weight
20.1 LB
EAN or UPC
781711630228
We're here for you
with Service Centers across the country - We have your back