Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Hollow Output
Ratio
5:1
Reduction Type
Single
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Input Motor HP
2
Media Mapping Style
HF
Style
Right Angle
Fan Cooled
No
Output Shaft
Hollow
Input Power Rating
2.55 hp, 1.902 kW
Center Distance Code
718
Series
700
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Media Mapping Output
H
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Center Distance
1.75 in
Output Bore Shaft Dia.
1 in
Output Speed
350 rpm
Output Torque
432 lb-in
Motor Frame Size
B556C
Standard
AGMA Service Class II
Rated Efficiency
94%
Media Mapping Hollow Bore
P16
Weight
20.1 LB
EAN or UPC
781711452844
We're here for you
with Service Centers across the country - We have your back