Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Bore Shaft Dia.
1 in
Center Distance Code
718
Output Shaft
Hollow
Media Mapping Style
HF
Output Speed
350 rpm
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Ratio
5:1
Output Torque
432 lb-in
Input Power Rating
2.55 hp, 1.902 kW
Output Shaft Projection
Hollow Output
Fan Cooled
No
Rated Efficiency
94%
Style
Right Angle
Media Mapping Output
H
Reduction Type
Single
Standard
AGMA Service Class II
Media Mapping Hollow Bore
P16
Media Mapping Base
A
Material
Cast Iron, Standard Paint
Series
700
Input Motor HP
2
Center Distance
1.75 in
Base Mounting Attachment
Horizontal Base Top Mount
Motor Frame Size
B7140TC180C
Weight
21.1 LB
EAN or UPC
889208955820
We're here for you
with Service Centers across the country - We have your back