Boston Gear
HF7721-40-B5-H-P19
700 Series 40:1 Ratio Hollow Assembly Single Reduction Worm Gear Reducer Without Base
Item #101794630
- 0.75 Input Motor hp
- 700 Series
- 2.06 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Keyway Size | 3/16 x 3/32 |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Center Distance Code | 721 |
| Output Speed | 43.8 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque @ RPM | 785 in lb @ 1150 rpm, 876 in lb @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Max. Overhung Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Input Power Rating | 0.81 hp, 0.604 kW |
| Washdown Duty | No |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Max. Input HP @ 100 rpm | 0.074 hp |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Output Configuration | Hollow Output |
| Torque Out @ 1750 rpm | 876 in lb |
| Output (Shaft or Bore) Size | 1 3/16 in |
| Media Mapping Hollow Bore | P19 |
| Torque Out @ 1150 rpm | 785 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Standard | AGMA Service Class I |
| Motor HP | 1/2 hp |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Base Mounting Attachment | No Base |
| Bore Code | B5 |
| Worm Position | Universal |
| Material | Cast Iron, Standard Paint |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Base to Centerline of Input Shaft | 4 11/32 in |
| Output Torque Rating Range [Max] | 999 lb-in, 109 Nm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Shaft Assembly Code | H |
| Box Width | 4 45/64 in |
| Reduction Type | Single |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Output Torque | 876 lb-in |
| Input Motor HP | 0.75 |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Media Mapping Style | HF |
| Media Mapping Output | H |
| Output Bore Shaft Dia. | 1.188 in |
| Family Name | HF |
| Max. Thrust Load @ RPM | 700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Input HP @ RPM | 0.49 hp @ 1150 rpm, 0.81 hp @ 1750 rpm |
| Frame Size | 56C |
| Rated Efficiency | 75% |
| Lubrication | None |
| Motor Application | General Purpose |
| Fan Cooled | No |
| Center Distance | 2.0625 in |
| Bolt Center | 5 in x 2 7/8 in |
| Style | Right Angle |
| Output Torque Rating Range [Min] | 750 lb-in, 85 Nm |
| Series | 700 |
| Box Length | 6 in |
| Motor Frame Size | B556C |
| Output Shaft | Hollow |
| Base to Centerline of Output Shaft | 2 9/32 in |
| Housing Material | Cast Iron |
| Frame | 56C |
| Use With | 721 |
| Box Height | 6 3/8 in |
| Ratio | 40:1 |
| Output Shaft Projection | Hollow Output |
| Weight | 26.1 LB |
| EAN or UPC | 781711630488 |
