Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Bolt Centers w/ Vertical "J" Base Kit (in)
8.63 x 2.63
Input (Shaft or Bore) Size
5/8 in
Standard
AGMA Service Class I
Output Torque @ RPM
730 in lb @ 1150 rpm, 826 in lb @ 1750 rpm
Box Height
6 3/8 in
Box Width
4 45/64 in
Housing Material
Cast Iron
HP @ RPM
0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm
Washdown Duty
No
Keyway Size
3/16 x 3/32
Output RPM @ Input RPM
29 rpm @ 1750 rpm
Input HP @ RPM
0.34 hp @ 1150 rpm, 0.55 hp @ 1750 rpm
Media Mapping Hollow Bore
P16
Output Speed
29.2 rpm
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Series
700
Max. Thrust Load @ 1150 rpm
700 lb/in
Motor HP
1/2 hp
Bore Code
B5
Base to Shaft Center Height w/High Vert. Base Kit
4.88 in
Reduction Type
Single
Input Power Rating
0.55 hp, 0.41 kW
Media Mapping Output
H
Output (Shaft or Bore) Size
1 in
Base to Centerline of Input Shaft
4 11/32 in
Output Shaft Projection
Hollow Output
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Max. Thrust Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Output Torque
826 lb-in
Shaft Assembly Code
H
Frame Size
56C
Thermal Input Horsepower @ 1750 RPM
N/A
Style
Right Angle
Output Shaft
Hollow
Max. Overhung Load @ 1750 rpm
700 lb/in
Rated Efficiency
69%
Ratio
60:1
Material
Cast Iron, Standard Paint
Center Distance Code
721
Center Distance
2.0625 in
Bolt Centers w/ Std. Base Kit (in)
6 3/8 x 4 11/16
Base to Shaft Center Height w/Vert. "J" Base Kit
3.94 in
Use With
721
Max. Input HP @ 100 rpm
0.055 hp
Box Length
6 in
Bolt Centers w/ Vertical Base Kits (in)
8 3/8 x 4 7/8
Bolt Center
5 in x 2 7/8 in
Input Configuration
C-Face Quilled
Motor Frame Size
B556C
Bolt Center Length x Bolt Center Width
5 in x 2 7/8 in
Motor Application
General Purpose
Family Name
HF
Output Configuration
Hollow Output
Base to Centerline of Output Shaft
2 9/32 in
Media Mapping Style
HF
Base to Shaft Center Height w/Std. Base Kit
4.81 in
Worm Position
Universal
Frame
56C
Output Bore Shaft Dia.
1 in
Base to Shaft Center Height w/Low Vert. Base Kit
3.13 in
Lubrication
None
Input Motor HP
0.50
Torque Out @ 1150 rpm
730 in lb
Torque Out @ 1750 rpm
826 in lb
Max. Overhung Load @ RPM
700 lb/in @ 1150 rpm, 700 lb/in @ 1750 rpm
Base Mounting Attachment
No Base
Fan Cooled
No
Output RPM @ 1750 rpm Input
29.2 rpm
Weight
26.1 LB
EAN or UPC
781711630532
We're here for you
with Service Centers across the country - We have your back